1-3/4 in. Air Switch in Classic Oil Rubbed Bronze
SinkTop Switch™ 1-3/4 in. Air Switch in Classic Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Coordinate your Sink Top Switch button to match your decor with this
- Available in these designer finishes: Chrome, white, Satin Nickel*, gloss black*,biscuit*, mocha bronze*, Oil-Rubbed Bronze*, matte black*, French gold*, brushed bronze*, classic Oil-Rubbed Bronze*, and polished nickel* (*Special order finish)
- For use on the InSinkErator Sink top Switch
- Coordinates with a variety of popular sink finishes
- Use of abrasive cleaning solutions may harm this product or finish
Documents
Specifications
- Brand Model Compatibility:
- SinkTop Switch™ Push Button
- Collection:
- SinkTop Switch™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Classic Oil Rubbed Bronze
- Diameter:
- 1-3/4 in
- Height:
- 1-3/4 in
- Material:
- Metal
- Product Type:
- Air Switch
- UL Listed:
- No