SMG-00 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1038-
Pick Up: 7 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Replacement sink gasket designed specifically for use on InSinkErator® models: Badger 1, 5 5XP, Pro 333 and Septic Disposer
- Helps reduce sound and is easily removed for cleaning
- Anti-microbial feature helps inhibit growth of odor-causing bacteria
- Reduces disposer splash when in use
Specifications
- Brand Model Compatibility:
- Badger 1, Badger 5, Badger 5XP 444 and Pro 333
- Collection:
- SMG-00 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3-7/8 in
- IAPMO Listed:
- No
- Material:
- Rubber
- Product Type:
- Mounting Gasket
- UL Listed:
- No