This product requires certification to purchase.

Stainless Steel Flange Mounting Kit in Stainless Steel

You last purchased this on
 
InSinkErator®

Stainless Steel Flange Mounting Kit in Stainless Steel

  • Fast #
  • Part #I5SINKFLANGE
  • Item #236679
  • Manufacturer Part #12506
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
InSinkErator®

Stainless Steel Flange Mounting Kit in Stainless Steel

  • Fast #
  • Part #I5SINKFLANGE
  • Item #236679
  • Manufacturer Part #12506
3.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Material:
Stainless Steel
Product Type:
Flange Mounting Kit