This product requires certification to purchase.

Stainless Steel Hot Water Dispenser

You last purchased this on
 
InSinkErator®

Stainless Steel Hot Water Dispenser

  • Fast #
  • Part #IFH2020SS
  • Item #8950120
  • Manufacturer Part #45391AU-ISE
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
InSinkErator®

Stainless Steel Hot Water Dispenser

  • Fast #
  • Part #IFH2020SS
  • Item #8950120
  • Manufacturer Part #45391AU-ISE
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

EA: 1 PT: 96
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Hot only faucet – dispenses near-boiling water
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 42, ANSI 53, ANSI 58, ANSI 61
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1023
Application:
Residential
CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Dispenser Only:
Yes
Dispenser Type:
Hot Only
Faucet Connection:
Compression, Push
Faucet Connection Size:
1/4 in
Faucet Height:
9 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
0.75 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF:
NSF 372, NSF 42, NSF 53, NSF 58, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
Yes
Spout Reach:
4-1/50 in
Spout Type:
Swivel
UL Listed:
No