Stainless Steel Stopper in Biscuit
Stainless Steel Stopper in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 360-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Use of abrasive cleaning solutions may harm this product's finish
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Diameter:
- 3-1/4 in
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 3-1/4 in
- Material:
- Stainless Steel
- Product Type:
- Stopper
- Size:
- 1 in x 3-1/4 in x 3-1/4 in
- UL Listed:
- No
- UPC:
- 050375004516
- Width:
- 3-1/4 in