This product requires certification to purchase.

Black with Grey Hot Water Dispenser

InSinkErator®

The Next Necessity™ Black with Grey Hot Water Dispenser

  • Fast #
  • Part #IHWTF1000S
  • Item #4599200
5 out of 5 Customer Rating
Brand image
InSinkErator®

The Next Necessity™ Black with Grey Hot Water Dispenser

  • Fast #
  • Part #IHWTF1000S
  • Item #4599200
5 out of 5 Customer Rating

X Points

Color Finish Name: Black, Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 52
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Montgomery, AL
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Hot water tank with stainless-steel construction for longer life
  • Easy-to-adjust temperature control
  • Provides up to 60 cups/hour of near-boiling, filtered water
  • The F-1000 filter reduces particulates, chlorine taste and odor
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
The Next Necessity™
Color Finish Category:
Blacks
Color Finish Name:
Black, Grey
Dispenser Only:
No
Dispenser Type:
Hot Only
Faucet Height:
10-7/8 in
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 42
NSF Certified:
Yes
Number of Handles:
No Handle
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
No
UL Listed:
Yes