This product requires certification to purchase.

Air Activated Switch Button

You last purchased this on
 
InSinkErator®

Tuxedo Air Activated Switch Button

  • Fast #
  • Part #ISTDTC
  • Item #9291636
  • Manufacturer Part #78663B-ISE
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
InSinkErator®

Tuxedo Air Activated Switch Button

  • Fast #
  • Part #ISTDTC
  • Item #9291636
  • Manufacturer Part #78663B-ISE
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Remote on/off air switch button for activating continuous feed waste disposals
  • Transmitter assembly with button and bezel
  • Counter top washer and fastening nut are included
  • Button and bezel made of brass
  • Does not come with control box, button only
  • Button and bezel adhered to transmitter assembly base
  • Requires Certification

Documents


Specifications

Collection:
Tuxedo
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
1-1/2 in
Height:
3-1/4 in
Material:
Brass
Product Type:
Air Switch
UL Listed:
No