Water Cooler in Stainless Steel
Water Cooler in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Compact size: 10.3" x 8.7" x 14.6"
- Adjustable thermostat to control refrigeration system
- Stainless steel storage tank and water connections
- Certified to NSF/ANSI/CAN 61 & NSF/ANSI 372
- Compatible with drinking water filtration systems and reverse osmosis systems
-
Lead Law Compliant
Documents
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 1.2
- ANSI:
- ANSI 372, ANSI 61
- Built-In Water Filter:
- No
- Capacity:
- 1/3 gal
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 14-3/5 in
- IAPMO Listed:
- No
- Lead Law Compliant:
- Yes
- Length:
- 10-3/10 in
- Material:
- Steel, Plastic, Stainless Steel
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Refrigerant:
- R-134A
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 135 W
- Width:
- 8-7/10 in