5/8 in. Aluminum, Calcium Silicate and Mineral Insulation Shield
5/8 in. Aluminum, Calcium Silicate and Mineral Insulation Shield
Frequently Purchased Together
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 5/8 in
- Material:
- Aluminum, Calcium Silicate, Mineral
- Product Type:
- Insulation Shield
- Thickness:
- 1.5 in
- Width:
- 1-1/2 in