This product requires certification to purchase.

Aluminum, Calcium Silicate and Mineral Insulation Shield

You last purchased this on
 
Insulated Pipe Shields

Aluminum, Calcium Silicate and Mineral Insulation Shield

  • Fast #
  • Part #ICSIS34112
  • Item #4205909
  • Manufacturer Part #CSIS34112
5 out of 5 Customer Rating
You last purchased this on
 
Insulated Pipe Shields

Aluminum, Calcium Silicate and Mineral Insulation Shield

  • Fast #
  • Part #ICSIS34112
  • Item #4205909
  • Manufacturer Part #CSIS34112
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
3/4 in
Material:
Aluminum, Calcium Silicate, Mineral
Product Type:
Insulation Shield
Thickness:
1.5 in
Width:
1-1/2 in