Frequently Purchased Together
Product Details
Product Details
- Use on hot or cold piping systems where crush resistant insulation is required at pipe supports
- Constructed of a 360 degree insert of calcium silicate insulation encased in 360 degree sheet metal
Specifications
- ASTM:
- ASTM A-527
- Fits Pipe Size:
- 7/8 in
- Material:
- Calcium Silicate
- Product Type:
- Wall Insulation
- Thickness:
- 1 in