1-1/2 in. Pipe Insulation
1-1/2 in. Pipe Insulation
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 1-5/8 in
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- R value:
- R2.7
- Size:
- 1-5/8 in x 1/2 in
- Thickness:
- 1/2 in
- UL Listed:
- No