125 x 72 in. Double Poly Bubble Foil Insulation
125 x 72 in. Double Poly Bubble Foil Insulation
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Length:
- 125 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Width:
- 72 in