2 x 4 in. 8 ft. Braided Insulfoam Duct Board
2 x 4 in. 8 ft. Braided Insulfoam Duct Board
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Length:
- 8 in
- Material:
- Plastic
- Pressure - Maximum:
- 40 psi
- Product Type:
- Duct Board
- Size:
- 4 ft x 8 ft
- Thickness:
- 2 in
- Width:
- 4 in