1001 MBH Indoor/Outdoor Condensing Natural Gas/Propane Gas Tankless Water Heater
1001 MBH Indoor/Outdoor Condensing Natural Gas/Propane Gas Tankless Water Heater
Frequently Purchased Together
Product Details
Product Details
- Tremendous turndown: An industry-leading turndown ratio of 33:1 makes the iQ1001 highly adaptable to fluctuations in hot water demand, providing efficiency for peak, low, and medium draws alike
- Prodigious performance: Delivers 1,001,000 BTUs/hr. On-demand at 94% thermal efficiency without the need for perpetually energy-hogging tanks
- Masterless cascading: Scale your heating output in multiple combinations to meet any commercial demand by cascading up to 4 iQ floor units without a master controller for zero downtime risk from single-unit failures
- Compact agility: Slide into any boiler room with ease. standard transportation and common elevators are enough for the 30" wide units, weighing just 800 lbs
- Next-gen connectivity: Monitor the units remotely via the telliCare app. Access key operational data like energy usage and flow rates. Monitor serviceable parts' life to schedule maintenance in advance
- ASME-HLW compliant: Provides reliability and peace-of-mind for building owners, facility managers, engineers, and contractors
- Multiple stainless (316L) heat exchangers
- Flexible-floating design, stress-relieving and thermal shock resistant
- Built-in redundancy - multiple heat engines with individual controls
- Multi-unit - masterless cascading with common venting
-
Green
Specifications
- AMP:
- 20
- ANSI:
- ANSI 372, ANSI Z21.10.3
- Application:
- Commercial
- BTU:
- 1001000
- CSA Certified:
- CSA 4.3
- Condensing:
- Yes
- Depth:
- 44-3/10 in
- ETL Listed:
- Yes
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 47.2 gpm
- Fuel Type:
- Natural Gas, Propane
- Height:
- 67-7/10 in
- Indoor Outdoor:
- Indoor/Outdoor
- MBH:
- 1001
- Maximum Temperature:
- 190
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Low:
- 30
- Pressure - Maximum:
- 160 psig
- Temperature Range:
- 100 to 190 Deg F
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Connection Size:
- 2 in
- Water Heater Type:
- Tankless
- Weight:
- 800 lb
- Width:
- 30 in
- Wireless Communication:
- Wi-Fi