399 MBH Indoor Non-Condensing Natural Gas/Propane Gas Tankless Water Heater
399 MBH Indoor Non-Condensing Natural Gas/Propane Gas Tankless Water Heater
Frequently Purchased Together
Product Details
Product Details
- Multiple Stainless (316L) Heat Exchangers
- Flexible-Floating Design, stress-relieving and thermal shock resistant
- Built-in Redundancy - Multiple heat engines with individual controls
- Multi-Unit - Masterless cascading with common venting
- Gas Pressures - Operates on gas pressure range of 2.5"- 14" w.c.
- ASME-HLW Compliant
- Designed and Built in the U.S.
- 7" Color Touch Screen - access to usage data, troubleshooting, and parts wear
- Direct Cell-LTE Connectivity
-
Green
Documents
Specifications
- AFUE:
- 94.00 %
- AMP:
- 9.5
- ANSI:
- ANSI 372
- Application:
- Commercial
- BTU:
- 399999
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Condensing:
- No
- Depth:
- 20 in
- Duct Size:
- 4 in
- ETL Listed:
- Yes
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 2.8 gpm
- Fuel Type:
- Natural Gas, Propane
- Indoor Outdoor:
- Indoor
- MBH:
- 399
- Maximum Temperature:
- 190
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Low:
- 30
- Temperature Range:
- 100 to 190 Deg F
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Water Connection Size:
- 1-1/2 in
- Weight:
- 345 lb
- Width:
- 20 in