Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 50 Pallet: 3500-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- One lamp ballast
- Electronic energy savings
- Small compact case design
- Works with linear and CFL lamps
- Works with multiple wattages
- End of lamp life protection
- 12" black and white leads; 18" blue and red leads
- Type 1 outdoor, normal power factor
- ROHS compliant
- Class A sound rating
Specifications
- Ballast Type:
- Electronic
- Brand Model Compatibility:
- Inter Global
- Height:
- 1-1/5 in
- Length:
- 3-19/200 in
- Light Bulb Type:
- Fluorescent
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 22 W
- Width:
- 1-87/100 in