This product requires certification to purchase.

10A 30 min. Spring Wound Countdown Timer in Ivory

You last purchased this on
 
Intermatic

10A 30 min. Spring Wound Countdown Timer in Ivory

  • Fast #
  • Part #IFD30MC
  • Item #2340979
  • Manufacturer Part #FD30MC
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Intermatic

10A 30 min. Spring Wound Countdown Timer in Ivory

  • Fast #
  • Part #IFD30MC
  • Item #2340979
  • Manufacturer Part #FD30MC
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Ivory Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • No electricity required to operate
  • Replaces any standard or decorator single-or multi-gang wall switch
  • Automatically limits ON time for energy consuming loads
  • Quick and easy installation
  • Time-saving up front terminal connection with teeter-type terminals
  • Models available from 5 minute to 12 hour countdown time intervals
  • Incandescent/fluorescent/CFL/LED compatible
  • No neutral connection is required
  • Requires Certification

Specifications

AMP:
10
Application:
Residential
CSA Certified:
Yes
Color Finish Category:
Neutrals
Color Finish Name:
Ivory
Depth:
1-1/4 in
Energy Star Compliant:
No
Height:
4-1/8 in
Product Type:
Timer
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Temperature Range:
Up to 104 Deg F
Volts:
125/277V
Width:
1-3/4 in