This product requires certification to purchase.

120/240V Basic Electronic Control

You last purchased this on
 
Intermatic

120/240V Basic Electronic Control

  • Fast #
  • Part #IET1705C
  • Item #7263159
  • Manufacturer Part #ET1705C
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Intermatic

120/240V Basic Electronic Control

  • Fast #
  • Part #IET1705C
  • Item #7263159
  • Manufacturer Part #ET1705C
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Selector switch to determine input voltage rating
  • Voltage rating: 120-277V
  • Horsepower rating: 50/60 hp
  • Features 14 on/off events per circuit
  • To-the-minute accuracy
  • Temporary override or permanent manual override
  • Automatic daylight saving time adjustment
  • Astronomic models enable dusk-to-dawn scheduling
  • Requires Certification

Specifications

AMP:
30
Application:
Commercial
Depth:
3 in
Height:
7-3/4 in
Product Type:
Insulator
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Temperature Range:
Up to 104 Deg F
Volts:
120/240V
Width:
5 in