This product requires certification to purchase.

120V 1800W Fix Position Mount Photo Control

You last purchased this on
 
Intermatic

120V 1800W Fix Position Mount Photo Control

  • Fast #
  • Part #IK4021C
  • Item #2341734
  • Manufacturer Part #K4021C
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Intermatic

120V 1800W Fix Position Mount Photo Control

  • Fast #
  • Part #IK4021C
  • Item #2341734
  • Manufacturer Part #K4021C
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Mechanical bimetal switch with cadmium sulfide photocell
  • Compact size fits into standard outlet box, post lamp, wall pack, and other lighting fixtures
  • Delay feature prevents unwanted off switching
  • Long stem: 3/4",NPSM3/8"-18", with locking nut and washer gasket
  • Includes weatherproof wall plate and neoprene gasket
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Color Finish Name:
Grey
Height:
1-13/16 in
Length:
3 in
Material:
Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Temperature Range:
Up to 158 Deg F
UL Listed:
Yes
Volts:
120V
Watts:
1800 W
Width:
15/16 in