This product requires certification to purchase.

15A 125V Mechanical Timer

You last purchased this on
 
Intermatic

15A 125V Mechanical Timer

  • Fast #
  • Part #ITN311
  • Item #7661905
  • Manufacturer Part #TN311
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Intermatic

15A 125V Mechanical Timer

  • Fast #
  • Part #ITN311
  • Item #7661905
  • Manufacturer Part #TN311
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 3 on/3 off settings per day with removable trippers, more on/off events with addition of extra trippers
  • Minimum 30-min on/off time
  • Grounded receptacle and 3-prong plug
  • Plugs directly into wall outlet
  • Requires Certification

Documents


Specifications

AMP:
15
Application:
Air Movement, Indoor Lighting, Ventilation Systems
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
2 in
Height:
3-1/8 in
Horsepower:
1/3 hp
Material:
Plastic, Tungsten
Product Type:
Mechanical Timer
Volts:
125V
Watts:
1875 W
Width:
3 in