This product requires certification to purchase.

208-277-Volt Fixed Mount Thermal Photocontrol

You last purchased this on
 
Intermatic

208-277-Volt Fixed Mount Thermal Photocontrol

  • Fast #
  • Part #IK4023C
  • Item #2341800
  • Manufacturer Part #K4023C
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Intermatic

208-277-Volt Fixed Mount Thermal Photocontrol

  • Fast #
  • Part #IK4023C
  • Item #2341800
  • Manufacturer Part #K4023C
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Mechanical bimetal switch with cadmium sulfide photocell
  • Compact size fits into standard outlet box, post lamp, wall pack, and other lighting fixtures
  • Delay feature prevents unwanted off switching
  • Long stem: 3/4",NPSM3/8" - 18", with locking nut and washer gasket
  • Includes weatherproof wall plate and neoprene gasket
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Color Finish Name:
Grey
Height:
1-13/16 in
Length:
3 in
Material:
Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Temperature Range:
Up to 158 Deg F
UL Listed:
Yes
Volts:
120V
Watts:
1800 W
Width:
15/16 in