20A 12 Hour Timer with Hold
20A 12 Hour Timer with Hold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- No electricity required to operate
- Replaces any standard or decorator single-gang wall switch
- Automatically limits ON time for energy consuming loads
- Quick and easy installation
- Time-saving up front terminal connection with teeter-type terminals
- Brushed metal look switch plate meets NEC requirements (plate is included)
- Incandescent/fluorescent/CFL/LED compatible
- No neutral connection is required
Specifications
- AMP:
- 7, 10, 20
- Application:
- Residential
- CSA Certified:
- Yes
- Color Finish Name:
- Brushed Metallic
- Depth:
- 1-1/4 in
- Height:
- 4-1/8 in
- Product Type:
- Timer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Temperature Range:
- Up to 104 Deg F
- Volts:
- 125/277V
- Width:
- 1-3/4 in