20A Spring Wound Countdown Timer
20A Spring Wound Countdown Timer
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- No electricity required to operate
- Replaces any standard or decorator single or multi-gang wall switch
- Automatically limits on time for energy consuming loads
- Quick and easy installation
- Time-saving up front terminal connection with teeter-type terminals
- Features 5-minute to 12-hour countdown time intervals
- Incandescent, fluorescent, CFL, and LED compatible
- No neutral connection is required
Specifications
- AMP:
- 7, 10, 20
- Application:
- Residential
- CSA Certified:
- Yes
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- Depth:
- 1-1/4 in
- Energy Star Compliant:
- No
- Height:
- 4-1/8 in
- Product Type:
- Timer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Temperature Range:
- Up to 104 Deg F
- Volts:
- 125/277V
- Width:
- 1-3/4 in