40 Amp 208-277 V Double Pull Single Throw Timer
40 Amp 208-277 V Double Pull Single Throw Timer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The heavy duty mechanical time switch is designed for industrial, commercial and residential applications
- Equipped with 1 "on" and 1 "off" tripper and manual overload
- Provides direct 24 hour control of most loads
- Provides 1 to 12 on/off operations each day and a minimum on/off times of 1 hour
Specifications
- AMP:
- 40
- Application:
- Commercial
- CSA Certified:
- Yes
- Depth:
- 3-7/16 in
- Height:
- 7-7/8 in
- Product Type:
- Timer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Temperature Range:
- Up to 130 Deg F
- Type:
- IT104
- UL Listed:
- Yes
- Volts:
- 208V-277V
- Width:
- 5-1/8 in