This product requires certification to purchase.

40A Autovoltage General Purpose Time Control

You last purchased this on
 
Intermatic

40A Autovoltage General Purpose Time Control

  • Fast #
  • Part #IGM40AV
  • Item #7288414
  • Manufacturer Part #GM40AV
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Intermatic

40A Autovoltage General Purpose Time Control

  • Fast #
  • Part #IGM40AV
  • Item #7288414
  • Manufacturer Part #GM40AV
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Auto voltage selection: 120/277V
  • Captive trippers cannot be lost
  • Amperage rating: 40
  • Self-recharging battery backup models
  • Features 7-day carry-over
  • Power and status LED indicators
  • Up to 48 on/off operations per 24-hour period or 42 on/off operations per week
  • DPDT switching configuration standard: 2 NO and 2 NC contacts
  • Manual 3-way on/off/auto override switch
  • Requires Certification

Specifications

AMP:
40
Application:
Industrial
Depth:
3 in
Energy Star Compliant:
No
Height:
8-7/8 in
Material:
Plastic
Product Type:
Timer
Temperature Range:
Up to 131 Deg F
UL Listed:
Yes
Volts:
120/277V
Width:
6-39/64 in