Defender™
Frequently Purchased Together
Product Details
Product Details
- TPMOV® surge protection technology
- Auto-sense voltage technology
- Quick-reacting, 3-line cycle under voltage response time
- Voltage rating: 120/240V
- Control thermostat output: amperage quantity of 2 and 24V
- Short cycle time delay: 3-minute
- Two LED indicators provide real time status for quick and easy troubleshooting and functional visibility for end users
- Surge protection complies with the latest UL 1449 3rd edition surge protective device requirements
- Under voltage protection complies with AHRI standard 110-2012 range B2 protective device
- Three-year limited warranty
Specifications
- AMP:
- 2
- ANSI:
- ANSI 1449
- Application:
- Distribution Panel, HVAC, Service Entrance
- Automatic Shut-Off:
- No
- Collection:
- Defender™
- Depth:
- 4 in
- Height:
- 6-13/32 in
- Material:
- Copper
- Product Type:
- Surge Protector
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Temperature Range:
- -40 to 158 Deg F
- UL Listed:
- UL 1449
- Volts:
- 120/240V
- Width:
- 1-19/32 in
- Wire Gauge (AWG):
- 10 AWG