30A 120/208/240/277V -40 to 150 Degree F 24 Hour Electronic Time Switch in Grey
ET1100 Series 30A 120/208/240/277V -40 to 150 Degree F 24 Hour Electronic Time Switch in Grey
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Selector switch to determine input voltage rating
- Voltage rating: 120-277V
- Horsepower rating: 50/60 hp
- Features 14 on/off events per circuit
- To-the-minute accuracy
- Temporary override or permanent manual override
- Automatic daylight saving time adjustment
- Astronomic models enable dusk-to-dawn scheduling
Specifications
- AMP:
- 30
- Application:
- Commercial
- Battery Size:
- AAA
- CSA Certified:
- Yes
- Collection:
- ET1100 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 3-11/25 in
- Energy Star Compliant:
- No
- Height:
- 7-7/8 in
- Horsepower:
- 2 hp
- Material:
- Steel
- NEMA:
- NEMA 1
- Power Source:
- Battery
- Product Type:
- Timer Switch
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Temperature Range:
- -40 to 150 Deg F (-40 to 68 Deg C)
- UL Listed:
- No
- Volts:
- 120/208/240/277V
- Width:
- 5-1/8 in
- Wire Gauge (AWG):
- 10 AWG