Frequently Purchased Together
Product Details
Product Details
- Non-drift silicon light sensor with IR filter
- DC relay with zero-crossing circuitry for extended life
- Conformal coated PCB
- Design life: 15-year
- Exceeds 10,000 on/off switching cycles
- Fail on mode
- Ideal for single or multifixture HID and LED installations up to 1650 W at 277V
- Surge protection: 255 J MOV
- Threaded stem: 1/2" - 14", fits standard outlet boxes and wall packs
- Wire size max: #18 AWG
Specifications
- Color Finish Name:
- Grey
- Height:
- 2-1/4 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Temperature Range:
- Up to 158 Deg F
- UL Listed:
- Yes
- Volts:
- 120/277V
- Width:
- 1-5/16 in