This product requires certification to purchase.

You last purchased this on
 
Intermatic

  • Fast #
  • Part #IK4251
  • Item #7263213
  • Manufacturer Part #K4251
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Intermatic

  • Fast #
  • Part #IK4251
  • Item #7263213
  • Manufacturer Part #K4251
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Mechanical bimetal switch with cadmium sulfide photocell
  • Delay feature prevents unwanted off switching
  • High strength, UV resistant plastic housing
  • Swivel with: 1?2" - 14" NPSM threaded stem
  • Includes washer gasket and locking nut
  • Wire size max: #18 AWG
  • Wire lead length: 9"
  • Requires Certification

Documents


Specifications

AMP:
8.3, 15
Color Finish Name:
Grey
Height:
4 in
Length:
1-37/100 in
Material:
Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Temperature Range:
Up to 158 Deg F
Volts:
120V
Watts:
2000 W
Width:
1-3/8 in