Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Mechanical bimetal switch with silicon diode photocell
- Thermoplastic housing with window
- Voltage rating: 120/277V
- Complies with ANSI C136.10
Specifications
- Color Finish Name:
- Blue
- Length:
- 2-11/50 in
- Material:
- Plastic
- Temperature Range:
- -40 to 158 Deg F (-40 to 70 Deg C)
- UL Listed:
- Yes
- Volts:
- 120/277V
- Width:
- 3 in