This product requires certification to purchase.

120V Locking Type Thermal Photocontrol

You last purchased this on
 
Intermatic

120V Locking Type Thermal Photocontrol

  • Fast #
  • Part #ILC4521C
  • Item #3012940
  • Manufacturer Part #LC4521C
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Intermatic

120V Locking Type Thermal Photocontrol

  • Fast #
  • Part #ILC4521C
  • Item #3012940
  • Manufacturer Part #LC4521C
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Mechanical bimetal switch with cadmium sulfide photocell
  • Integral high impact thermoplastic housing
  • Locking type plug for quick installation and changeover
  • Delay feature prevents unwanted off switching
  • Complies with ANSI C136.10 standard
  • Tested to 3,650 on/off cycles
  • Requires Certification

Specifications

AMP:
8.3, 15
CEC Compliant:
For Sale in CA
Color Finish Name:
White, Grey
Material:
Plastic
Temperature Range:
Up to 158 Deg F
UL Listed:
Yes
Volts:
120V
Watts:
1000 W