This product requires certification to purchase.

You last purchased this on
 
Intermatic

  • Fast #
  • Part #IWP5100C
  • Item #7288415
  • Manufacturer Part #WP5100C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Intermatic

  • Fast #
  • Part #IWP5100C
  • Item #7288415
  • Manufacturer Part #WP5100C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Complies with 2014 NEC article 406.9 (B)(1) for wet locations and extra-duty applications
  • Exceeds CEC article 26-702 and UL certified for type 3R outdoor enclosures
  • New faster installation pre-set for GFCI
  • Meets requirements for cold impact testing: -60° F (-51° C)
  • Heavy-duty UV stabilized polycarbonate cover, mounting base, and inserts
  • Pre-adhered neoprene gasket thickness: 1/8" (3 mm) with slits for mounting screws
  • Lockable hasp: up to 1?4" (6 mm) dia shank
  • Impact rated: 12 lb impact test to ensure cover remains intact
  • Reinforced hinge pin designed to exceed 40 lb hinge hang/stress test
  • One year limited warranty
  • Requires Certification

Documents


Specifications

Color Finish Name:
Clear, Grey
Height:
6-1/3 in
Material:
Plastic