Photocell
Photocell
Frequently Purchased Together
Product Details
Product Details
- Mechanical bimetal switch with cadmium sulfide photocell
- Delay feature prevents unwanted off switching
- Plastic and die-cast metal housing options
- Threaded stem: 1?2" - 14" NPSM
- Includes washer gasket and locking nut
- Wire size max: #18 AWG
- Wire lead length: 9"
Specifications
- AMP:
- 15
- Color Finish Name:
- Grey
- Length:
- 3 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1800 W
- Width:
- 1-4/5 in