T100 Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Direct 24-hour control of most loads
- Up to 12 on/off operations each day with minimum on/off times of 1 hour
- Manual override
- One on and 1 off tripper included
Recommended Accessories
Specifications
- AMP:
- 16, 40
- Application:
- Commercial
- Collection:
- T100 Series
- Depth:
- 3-11/25 in
- Height:
- 7-7/8 in
- Horsepower:
- 5 hp
- Material:
- Metal
- NEMA:
- NEMA 1
- Power Source:
- Electric
- Product Type:
- Timer
- Temperature Range:
- -40 to 130 Deg F (-40 to 54 Deg C)
- UL Listed:
- Yes
- Volts:
- 120/240VAC
- Watts:
- 3 W
- Width:
- 5-1/8 in
- Wire Gauge (AWG):
- 14 ga