1/2 hp 1050 RPM 208/230V Single Phase ECM Blower Motor
1/2 hp 1050 RPM 208/230V Single Phase ECM Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AMP:
- 3.8
- Blower Type:
- ECM
- Horsepower:
- 1/2 hp
- Length:
- 12 in
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- Volts:
- 208/230V
- Weight:
- 11.28 lb