This product requires certification to purchase.

1/8 hp 825 RPM 230V Single Phase Condenser Motor

You last purchased this on
 
International Comfort Products

1/8 hp 825 RPM 230V Single Phase Condenser Motor

  • Fast #
  • Part #I1175625
  • Item #3461740
  • Manufacturer Part #1175625
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
International Comfort Products

1/8 hp 825 RPM 230V Single Phase Condenser Motor

  • Fast #
  • Part #I1175625
  • Item #3461740
  • Manufacturer Part #1175625
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Meets exact part design life testing for maximum reliability and durability
  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Preserves equipment warranty
  • Maintains agency listings and safety standards
  • Design specifications are proprietary and not available to other parts manufacturers
  • Requires Certification

Specifications

AMP:
0.9
Frame Size:
39
Horsepower:
1/8 hp
Motor Enclosure:
Totally Enclosed
Phase:
Single Phase
RPM:
825
RPM Range:
0-899
Volts:
230V