This product requires certification to purchase.

1-7/10 hp 1725 RPM 208/230/460V Three Phase Blower Motor

You last purchased this on
 
International Comfort Products

1-7/10 hp 1725 RPM 208/230/460V Three Phase Blower Motor

  • Fast #
  • Part #I1185627
  • Item #4827144
  • Manufacturer Part #1185627
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
International Comfort Products

1-7/10 hp 1725 RPM 208/230/460V Three Phase Blower Motor

  • Fast #
  • Part #I1185627
  • Item #4827144
  • Manufacturer Part #1185627
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Meets exact part design life testing for maximum reliability and durability
  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Preserves equipment warranty
  • Maintains agency listings and safety standards
  • Design specifications are proprietary and not available to other parts manufacturers
  • Requires Certification

Specifications

Fan Speeds:
3
Horsepower:
1-7/10 hp
Length:
13 in
OEM Part:
Yes
Phase:
Three Phase
Product Type:
Blower Motor
RPM:
1725
RPM Range:
1400 and Above
UL Listed:
No
Volts:
208/230/460V