This product requires certification to purchase.

10 x 11 in. Blower Wheel

You last purchased this on
 
International Comfort Products

10 x 11 in. Blower Wheel

  • Fast #
  • Part #I1176057
  • Item #3620044
  • Manufacturer Part #1176057
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
International Comfort Products

10 x 11 in. Blower Wheel

  • Fast #
  • Part #I1176057
  • Item #3620044
  • Manufacturer Part #1176057
4.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Meets exact part design life testing for maximum reliability and durability
  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Preserves equipment warranty
  • Maintains agency listings and safety standards
  • Design specifications are proprietary and not available to other parts manufacturers
  • Requires Certification

Specifications

Depth:
11 in
Diameter:
10 in
Width:
13 in