22 in. 24° HVAC Fan Blade
22 in. 24° HVAC Fan Blade
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Meets exact part design life testing for maximum reliability and durability
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Preserves equipment warranty
- Maintains agency listings and safety standards
- Design specifications are proprietary and not available to other parts manufacturers
Specifications
- Blade Pitch:
- 24°
- Blade Span:
- 22 in
- Diameter:
- 22 in
- Energy Star Compliant:
- No