This product requires certification to purchase.

23-13/16 x 8-3/8 in. Loose Part Bag

You last purchased this on
 
International Comfort Products

23-13/16 x 8-3/8 in. Loose Part Bag

  • Fast #
  • Part #I1184517
  • Item #4292484
  • Manufacturer Part #1184517
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
International Comfort Products

23-13/16 x 8-3/8 in. Loose Part Bag

  • Fast #
  • Part #I1184517
  • Item #4292484
  • Manufacturer Part #1184517
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Meets exact part design life testing for maximum reliability and durability
  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Preserves equipment warranty
  • Maintains agency listings and safety standards
  • Design specifications are proprietary and not available to other parts manufacturers
  • Requires Certification

Specifications

Height:
4-1/4 in
Length:
23-13/16 in
Product Type:
Loose Part Bag
Weight:
2.05 lb
Width:
8-3/8 in