28200 BTU R-22 208/230V Single Phase Reciprocating Compressor
28200 BTU R-22 208/230V Single Phase Reciprocating Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Single phase
- Voltage: 208/230V
- Built exclusively for refrigeration applications
- Fewer moving parts
- Highly reliable
- BTU (Reciprocating): 28200
Documents
Specifications
- A2L Compatible:
- No
- BTU:
- 28200
- Compressor Type:
- Reciprocating
- Height:
- 13-6/10 in
- Liquid Line (OD):
- 1/2 in
- MBH:
- 28.2
- Phase:
- Single Phase
- Refrigerant:
- R-22
- Suction Line (OD):
- 3/4 in
- Volts:
- 208/230V
- Width:
- 9-7/10 in