54000 BTU R-22 230V Single Phase Scroll Compressor
54000 BTU R-22 230V Single Phase Scroll Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Single phase
- Voltage: 230V
- Built exclusively for refrigeration applications
- Fewer moving parts
- Highly reliable
- BTU (Scroll): 54000
Specifications
- A2L Compatible:
- No
- BTU:
- 54000
- Compressor Type:
- Scroll
- MBH:
- 54
- Phase:
- Single Phase
- Refrigerant:
- R-22
- Volts:
- 230V