60A Pole Breaker
60A Pole Breaker
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Preserves equipment warranty
- Maintains agency listings and safety standards
- Design specifications are proprietary and not available to other parts manufacturers
- Meets exact part design life testing for maximum reliability and durability
Specifications
- AMP:
- 60
- Application:
- Air Conditioning, Heating, Ventilation Systems
- Brand Model Compatibility:
- PHM3
- Length:
- 4 in
- Product Type:
- Pole Breaker
- UL Listed:
- No