This product requires certification to purchase.

Accessory Filter Rack with 1 Filter

You last purchased this on
 
International Comfort Products

Accessory Filter Rack with 1 Filter

  • Fast #
  • Part #ICPFILTRK007A00
  • Item #4146704
  • Manufacturer Part #CPFILTRK007A00
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
International Comfort Products

Accessory Filter Rack with 1 Filter

  • Fast #
  • Part #ICPFILTRK007A00
  • Item #4146704
  • Manufacturer Part #CPFILTRK007A00
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Internal filter rack (includes 1" filter)
  • For use with PDS4, PDD4 model: 30; PGD4, PGS4, PAD4 models: 30-36, PHD4 model 30
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
PGD5, PGS5, PAD5, and PHD5 Gas/Electric Packaged Units
Depth:
4 in
Height:
15 in
Length:
25 in
Material:
Metal
Product Type:
Filter Base
Tonnage:
5 Ton