This product requires certification to purchase.

Air Conditioner 25-3/10 in. Coil

You last purchased this on
 
International Comfort Products

Air Conditioner 25-3/10 in. Coil

  • Fast #
  • Part #IAMWK001WG
  • Item #1741592
  • Manufacturer Part #AMWK001WG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
International Comfort Products

Air Conditioner 25-3/10 in. Coil

  • Fast #
  • Part #IAMWK001WG
  • Item #1741592
  • Manufacturer Part #AMWK001WG
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Brand Model Compatibility:
FSA, FEA, FMA4P, FMA4X, WAHA, WAMA, WAXA
ETL Listed:
No
Height:
6 in
Length:
24-1/2 in
UL Listed:
No
Weight:
89 lb
Width:
25-3/10 in