Air Conditioner Control Board
Air Conditioner Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Meets exact part design life testing for maximum reliability and durability
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Preserves equipment warranty
- Maintains agency listings and safety standards
- Design specifications are proprietary and not available to other parts manufacturers
Specifications
- Brand Model Compatibility:
- PDX324040K00A1 Air Conditioners, PDX330060KU1A1 Air Conditioners, PDX324040KG1A1 Air Conditioners
- Control Board Type:
- Air Conditioner
- Volts:
- 24V
- Width:
- 5-1/2 in