This product requires certification to purchase.

Air Conditioner Control Board

You last purchased this on
 
International Comfort Products

Air Conditioner Control Board

  • Fast #
  • Part #I1177026
  • Item #3715922
  • Manufacturer Part #1177026
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
International Comfort Products

Air Conditioner Control Board

  • Fast #
  • Part #I1177026
  • Item #3715922
  • Manufacturer Part #1177026
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Meets exact part design life testing for maximum reliability and durability
  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Preserves equipment warranty
  • Maintains agency listings and safety standards
  • Design specifications are proprietary and not available to other parts manufacturers
  • Requires Certification

Specifications

Brand Model Compatibility:
PAM330K00A1 Packaged Unit
Control Board Type:
Air Conditioner
Volts:
24V
Width:
5-1/2 in