Blower Shaft
Blower Shaft
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Meets exact part design life testing for maximum reliability and durability
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Preserves equipment warranty
- Maintains agency listings and safety standards
- Design specifications are proprietary and not available to other parts manufacturers
Specifications
- AMP:
- 2
- Brand Model Compatibility:
- 100011645, 10011945
- Diameter:
- 4 in
- Horsepower:
- 1/35 hp
- RPM:
- 3000
- Volts:
- 115V