This product requires certification to purchase.

Carrier 58MXA060-12 Furnace 2 in. HVAC Fan Control

You last purchased this on
 
International Comfort Products

Carrier 58MXA060-12 Furnace 2 in. HVAC Fan Control

  • Fast #
  • Part #I1171981
  • Item #2062392
  • Manufacturer Part #1171981
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
International Comfort Products

Carrier 58MXA060-12 Furnace 2 in. HVAC Fan Control

  • Fast #
  • Part #I1171981
  • Item #2062392
  • Manufacturer Part #1171981
3.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Meets exact part design life testing for maximum reliability and durability
  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Preserves equipment warranty
  • Maintains agency listings and safety standards
  • Design specifications are proprietary and not available to other parts manufacturers
  • Requires Certification

Specifications

Brand Model Compatibility:
Carrier 58MXA060-12 Furnace
Height:
2 in
Length:
1-1/4 in
Width:
1-1/4 in